USB HSP GRD TR RCPT 20A

Item #: 693343
Cat #: T5832-HGG
UPC: 078477685563
Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade Combination Duplex Receptacle and USB Charger. 20 Amp, 125 Volt, Decora Tamper-Resistant Receptacle, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Gray

Overview

Hospital Grade Combination Duplex Receptacle and USB Charger. 20 Amp, 125 Volt, Decora Tamper-Resistant Receptacle, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Gray
Also known as: 078477685563, T5832-HGG

Specifications

Color: Gray
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R, WD-1, WD-6
Color: Gray
Material: Thermoplastic
Amps: 20
NEMA Configuration: 5-20R, WD-1, WD-6

Customer Reviews

No reviews for this product
(0)