Hospital Grade Duplex Receptacle, 20A, 125V, 5-20R, White

Item #: 669274
Cat #: 8300WHI
UPC: 783585197364
Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade Duplex Receptacle, 20A, 125V, 5-20R, White, Back & Side Wired

Overview

Hospital Grade Duplex Receptacle, 20A, 125V, 5-20R, White, Back & Side Wired
Hubbell Kellems® HUB8300WHI hospital grade receptacle features a high impact resistant face with circuit I.D. marking area triple wipe contacts and a steel mounting strap. This receptacle is self grounding.
Also known as: 783585197364, 8300WHI

Specifications

Type: LED, Hospital Grade, Self-Grounding
Amps: 20
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Volts AC Range: 120, 125
Material: PBT Plastic
Type: LED, Hospital Grade, Self-Grounding
Gangs: 1
NEMA Configuration: 5-20R
Material: PBT Plastic
Amps: 20
Color: White
Volts AC Range: 120, 125

Customer Reviews

No reviews for this product
(0)