Hospital Grade Receptacle, 20A, LED Power Indicator, White

Item #: 727633
Cat #: 8300WL
UPC: 783585196923
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell-PRO Heavy Duty Hospital Grade Receptacle, LED Power Indicator to Identify Emergency Circuits, Smooth Faced, 20A, 125V, 2-Pole 3-Wire Grounding, White

Overview

Hubbell-PRO Heavy Duty Hospital Grade Receptacle, LED Power Indicator to Identify Emergency Circuits, Smooth Faced, 20A, 125V, 2-Pole 3-Wire Grounding, White
Also known as: 783585196923, 8300WL

Specifications

Material: Thermoplastic Polyester
Amps: 20
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Material: Thermoplastic Polyester
Gangs: 1
NEMA Configuration: 5-20R
Amps: 20
Color: White
Volts AC: 125

Customer Reviews

No reviews for this product
(0)