Hospital Grade Duplex Receptacle, 20A, 125V, 5-20R, Red, Compact

Item #: 315655
Cat #: HBL8300HRED
UPC: 783585247519
Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade Duplex, 20A, 125V, 5-20R, Red, Compact, Flush, Thermoplastic Polyester Face, Back & Side Wired

Overview

Hospital Grade Duplex, 20A, 125V, 5-20R, Red, Compact, Flush, Thermoplastic Polyester Face, Back & Side Wired
Also known as: 783585247519, HBL8300HRED

Specifications

Color: Red
Material: Thermoplastic Polyester
Amps: 20
Type: Hospital Grade, Self-Grounding
Gangs: 1
NEMA Configuration: 5-20R
Volts AC Range: 120, 125
Color: Red
Amps: 20
Gangs: 1
Volts AC Range: 120, 125
Material: Thermoplastic Polyester
Type: Hospital Grade, Self-Grounding
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)