Hospital Grade Single Receptacle, 20A, 125V, Gray, 5-20R

Item #: 322020
Cat #: 8310-GY
UPC: 078477133149
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Extra Heavy Duty Hospital Grade, Single Receptacle, Straight Blade, Self Grounding, Back & Side Wired, Steel Strap - Gray.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Extra Heavy Duty Hospital Grade, Single Receptacle, Straight Blade, Self Grounding, Back & Side Wired, Steel Strap - Gray.
Also known as: 078477133149, 8310-GY

Specifications

Type: Receptacle, Hospital Grade, Duplex, Self-Grounding
Volts AC: 120
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Type: Receptacle, Hospital Grade, Duplex, Self-Grounding
Color: Gray
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20

Customer Reviews

No reviews for this product
(0)