SGL RCPT, HG, 20A 125V, 5-20R, GY

Item #: 425929
Cat #: HBL8310GY
UPC: 783585016306
Sign In or Register to view pricing and more.
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Single, Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Gray,Single Pack

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Single, Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Gray,Single Pack
Also known as: 783585016306, HBL8310GY

Specifications

Color: Gray
Amps: 20
Type: Single Receptacle
Volts AC: 125
Color: Gray
Type: Single Receptacle
Amps: 20
Volts AC: 125

Customer Reviews

No reviews for this product
(0)