Hospital Grade Single Receptacle, 20A, 125V, Red, 5-20R

Item #: 12679
Cat #: 8310-R
UPC: 078477133248
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Extra Heavy Duty Hospital Grade, Single Receptacle, Straight Blade, Self Grounding, Back & Side Wired, Steel Strap - Red

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Extra Heavy Duty Hospital Grade, Single Receptacle, Straight Blade, Self Grounding, Back & Side Wired, Steel Strap - Red
20 Amp, 125 Volt, Extra Heavy Duty Hospital Grade, Single Receptacle, Straight Blade, Self Grounding, Red
Also known as: 078477133248, 8310-R

Specifications

Color: Red
Volts AC: 120
Amps: 20
Type: Hospital Grade, Single Receptacle, Self-Grounding
NEMA Configuration: 5-20R
Color: Red
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Type: Hospital Grade, Single Receptacle, Self-Grounding

Customer Reviews

No reviews for this product
(0)