15 Amp Single Receptacle, 125V, 5-15R, Brown, Spec Grade

Item #: 12082
Cat #: 5261
UPC: 078477130315
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side Wired, Steel Strap - Brown.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side Wired, Steel Strap - Brown.
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Industrial Series Heavy Duty Specification Grade, Single Receptacle, Straight Blade, Self Grounding, Back & Side Wired, Steel Strap - BROWN
Also known as: 078477130315, 5261, simplex

Specifications

Type: Receptacle, Industrial Grade, Single Receptacle, Self-Grounding
Color: Brown
Volts AC: 120
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Type: Receptacle, Industrial Grade, Single Receptacle, Self-Grounding
Volts AC: 120
Material: Nylon
Color: Brown
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)