Duplex Receptacle, 15A, 125V, Slim, 5-15R, Orange
Item #:
9933
Cat #:
5262-IG
UPC:
078477052440
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - Orange.
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - Orange.
15-Amp, 125 Volt, Industrial Series Heavy Duty Specification Grade, Duplex Receptacle, Straight Blade, Isolated Ground, Orange
Also known as: 078477052440, 5262-IG
Specifications
Type: | Receptacle, Isolated Ground, Industrial Grade, Duplex |
Volts AC: | 120 |
Color: | Orange |
Amps: | 15 |
Material: | Thermoplastic, Nylon |
NEMA Configuration: | 5-15R |
Type: | Receptacle, Isolated Ground, Industrial Grade, Duplex |
Color: | Orange |
Material: | Thermoplastic, Nylon |
Volts AC: | 120 |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)