20A 125V CONSTRUCT DUPLEX RECEPT BK

Item #: 527044
Cat #: CRB5362-BK
UPC: 785007210255
Sign In or Register to view pricing and more.
Documents & Guides
Construction Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Black

Overview

Construction Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Black
Also known as: 785007210255, CRB5362-BK

Specifications

Color: Black
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Black
Material: Nylon
NEMA Configuration: 5-20R
Mounting: Wall

Customer Reviews

No reviews for this product
(0)