Single Receptacle, 15A, 125V, White, Extra Heavy Duty, Back/Side Wired

Item #: 331281
Cat #: 5261-W
UPC: 078477848821
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side Wired, Steel Strap, - White

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side Wired, Steel Strap, - White
15 Amp, 125 Volt, Industrial Heavy Duty Grade, Single Receptacle, Straight Blade, Self Grounding, White
Also known as: 078477848821, 5261-W

Specifications

Type: Grounding, Receptacle, Industrial Grade, Outlet
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Industrial Grade, Outlet
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)