15 Amp Industrial Grade Receptacles

187 Found
Leviton

Single Receptacle, 15A, 250V, Brown, Heavy Duty, Back/Side Wired

Item #: 12009
CAT #: 5661
UPC: 078477130414
Sign In or Register to view pricing and more.
Leviton

Has Been Replaced By Leviton W5320-T0W

Item #: 17786
CAT #: TWR15-W
UPC: 078477381847
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 15A, 125V, Brown, Extra Heavy Duty, Back/Side Wired

Item #: 12170
CAT #: 5262
UPC: 078477139417
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 15A, 125Volt, Narrow, 5-15R, Ivory

Item #: 2661
CAT #: 5252-I
UPC: 078477819555
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 15A, 125V, Slim, 5-15R, Orange

Item #: 9933
CAT #: 5262-IG
UPC: 078477052440
Sign In or Register to view pricing and more.
Leviton

15A Single Receptacle, 3W/SG, White

Item #: 1105402
CAT #: 5661-W
UPC: 078477893302
Sign In or Register to view pricing and more.
Leviton

Single Receptacle, 15A, 250V, Narrow Body, White

Item #: 107196
CAT #: 5651-W
UPC: 078477833902
Sign In or Register to view pricing and more.
Woodhead

Watertite Receptacle with Duplex Flip Coverplate, 15A, 125V

Item #: 57759
CAT #: 60W47DPLX
UPC: 786788714055
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 15A, 125V, Ivory, Extra Heavy Duty, Back/Side Wired

Item #: 13733
CAT #: 5262-I
UPC: 078477139424
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Duplex Receptacle, 15A, 250V, 2P3W, Ivory

Item #: 89274
CAT #: HBL5661I
UPC: 783585014005
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 15A, 125V, NEMA 5-15R, Brown, Narrow

Item #: 2676
CAT #: 5252
UPC: 078477819548
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 15A, 125V, White, Extra Heavy Duty, Back/Side Wired

Item #: 177337
CAT #: 5262-W
UPC: 078477139431
Sign In or Register to view pricing and more.
Leviton

Single Receptacle, 15A, 250V, Ivory, Heavy Duty, Back/Side Wired

Item #: 6383
CAT #: 5661-I
UPC: 078477772362
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Duplex Receptacle, 15A, 125V, 5-15R, Ivory

Item #: 19538
CAT #: 5252AI
UPC: 783585109718
Sign In or Register to view pricing and more.
Leviton

Single Receptacle, 15A, 125V, White, Extra Heavy Duty, Back/Side Wired

Item #: 331281
CAT #: 5261-W
UPC: 078477848821
Sign In or Register to view pricing and more.
Leviton

SlimDuplex Receptacle, 15A, 125V, 5-15R, Isolated Ground, White

Item #: 177341
CAT #: 5262-IGW
UPC: 078477053072
Sign In or Register to view pricing and more.
Leviton

Single Receptacle, 15A, 250V, Brown, Heavy Duty, Back/Side Wired

15 Amp, 250 Volt, NEMA 6-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side Wired, Steel Strap - Brown.
Item #: 12009
CAT #: 5661
UPC: 078477130414
Sign In or Register to view pricing and more.
Leviton

Has Been Replaced By Leviton W5320-T0W

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Duplex Receptacle, Tamper & Weather Resistant, Straight Blade, Industrial Grade, Self Grounding, Back & Side Wired, Nickel Plated Brass Strap – White.
Item #: 17786
CAT #: TWR15-W
UPC: 078477381847
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 15A, 125V, Brown, Extra Heavy Duty, Back/Side Wired

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Wide Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Brass Strap - Brown.
Item #: 12170
CAT #: 5262
UPC: 078477139417
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 15A, 125Volt, Narrow, 5-15R, Ivory

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - Ivory.
Item #: 2661
CAT #: 5252-I
UPC: 078477819555
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 15A, 125V, Slim, 5-15R, Orange

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - Orange.
Item #: 9933
CAT #: 5262-IG
UPC: 078477052440
Sign In or Register to view pricing and more.
Leviton

15A Single Receptacle, 3W/SG, White

Single Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 250 Volt, Back or Side Wire, NEMA 6-15R, 2-Pole, 3-Wire, Self-Grounding - White
Item #: 1105402
CAT #: 5661-W
UPC: 078477893302
Sign In or Register to view pricing and more.
Leviton

Single Receptacle, 15A, 250V, Narrow Body, White

15 Amp, 250 Volt, NEMA 6-15r, 2p, 3w, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Self Grounding, , Side Wired, Steel Strap, - White
Item #: 107196
CAT #: 5651-W
UPC: 078477833902
Sign In or Register to view pricing and more.
Woodhead

Watertite Receptacle with Duplex Flip Coverplate, 15A, 125V

Watertite Receptacle with Duplex Flip Coverplate, 15A, 125V, 2-Pole, 3-Wire, NEMA 5-15
Item #: 57759
CAT #: 60W47DPLX
UPC: 786788714055
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 15A, 125V, Ivory, Extra Heavy Duty, Back/Side Wired

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Wide Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Brass Strap - Ivory.
Item #: 13733
CAT #: 5262-I
UPC: 078477139424
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Duplex Receptacle, 15A, 250V, 2P3W, Ivory

Duplex Receptacle, 15A, 250V, 2P3W, Ivory, Flush Nylong Face, Back & Side Wired, Grounding, NEMA 6-15R
Item #: 89274
CAT #: HBL5661I
UPC: 783585014005
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 15A, 125V, NEMA 5-15R, Brown, Narrow

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - Brown.
Item #: 2676
CAT #: 5252
UPC: 078477819548
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 15A, 125V, White, Extra Heavy Duty, Back/Side Wired

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Wide Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Brass Strap - White.
Item #: 177337
CAT #: 5262-W
UPC: 078477139431
Sign In or Register to view pricing and more.
Leviton

Single Receptacle, 15A, 250V, Ivory, Heavy Duty, Back/Side Wired

15 Amp, 250 Volt, NEMA 6-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side Wired, Steel Strap - Ivory.
Item #: 6383
CAT #: 5661-I
UPC: 078477772362
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Duplex Receptacle, 15A, 125V, 5-15R, Ivory

Duplex Receptacle, Heavy Duty Industrial, 2-Pole 3-Wire Grounding, 15A, 125V, 5-15R, Smooth Nylon Face, Ivory
Item #: 19538
CAT #: 5252AI
UPC: 783585109718
Sign In or Register to view pricing and more.
Leviton

Single Receptacle, 15A, 125V, White, Extra Heavy Duty, Back/Side Wired

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side Wired, Steel Strap, - White
Item #: 331281
CAT #: 5261-W
UPC: 078477848821
Sign In or Register to view pricing and more.
Leviton

SlimDuplex Receptacle, 15A, 125V, 5-15R, Isolated Ground, White

15 Amp, 125 Volt, NEMA 5-15r, 2p, 3w, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Isolated Ground, , Back & Side 8 Hole Feed-thru Wired, Steel Strap, - White
Item #: 177341
CAT #: 5262-IGW
UPC: 078477053072
Sign In or Register to view pricing and more.
Page 1 of 12
187 Items found