Duplex IG Receptacle, 20A, 125V, Orange, Heavy Duty, Back/Side Wired

Item #: 9903
Cat #: 5362-IG
UPC: 078477052457
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - Orange

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - Orange
20-Amp, 125 Volt, Industrial Series Heavy Duty Specification Grade, Duplex Receptacle, Straight Blade, Isolated Ground, Orange
Also known as: 078477052457, 5362-IG, hospital outlet

Specifications

Volts AC: 120
Color: Orange
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20
Color: Orange
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)