Single Receptacle, Heavy Duty Spec Grade, 20A, 125V, Ivory, Side Wired

Item #: 11800
Cat #: 5351-I
UPC: 078477131312
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Self Grounding, , Side Wired, Steel Strap, - Ivory

Overview

20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Self Grounding, , Side Wired, Steel Strap, - Ivory
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Industrial Series Heavy Duty Specification Grade, Single Receptacle, Straight Blade, Self Grounding, Side Wired, Steel Strap, - IVORY
Also known as: 078477131312, 5351-I

Specifications

Type: Receptacle, Industrial Grade, Single Receptacle, Self-Grounding
Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Type: Receptacle, Industrial Grade, Single Receptacle, Self-Grounding
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)