Duplex Receptacle, 20A, 125V, Gray, Heavy Duty, Back/Side Wired
Item #:
13587
Cat #:
5362-GY
UPC:
078477139530
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Wide Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Brass Strap - Gray.
Overview
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Wide Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Brass Strap - Gray.
20-Amp, 125-Volt, Industrial Heavy Duty Grade, Straight Blade, Industrial Grade, Self Grounding, Gray
Also known as: 078477139530, 5362-GY
Specifications
Type: | Receptacle, Industrial Grade, Duplex, Self-Grounding |
Volts AC: | 120 |
Color: | Gray |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Type: | Receptacle, Industrial Grade, Duplex, Self-Grounding |
Color: | Gray |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)