Single Receptacle, 20A, 250V, Ivory, Heavy Duty, Back/Side Wired

Item #: 13352
Cat #: 5461-I
UPC: 078477498927
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side Wired, Steel Strap - Ivory.

Overview

20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side Wired, Steel Strap - Ivory.
20 Amp, 250 Volt, Industrial Heavy Duty Grade, Single Receptacle, Straight Blade, Self Grounding, Ivory
Also known as: 078477498927, 5461-I

Specifications

Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Amps: 20
Color: Ivory
Volts AC: 240
NEMA Configuration: 6-20R
Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Color: Ivory
NEMA Configuration: 6-20R
Amps: 20
Volts AC: 240

Customer Reviews

No reviews for this product
(0)