Industrial Grade Receptacles

555 Found
Leviton

Duplex Receptacle, 20A, 125V, Slim, 5-20R, White

Item #: 13247
CAT #: 5362-SW
UPC: 078477141151
Sign In or Register to view pricing and more.
Leviton

Duplex IG Receptacle, 20A, 125V, Orange, Heavy Duty, Back/Side Wired

Item #: 9903
CAT #: 5362-IG
UPC: 078477052457
Sign In or Register to view pricing and more.
Leviton

Single Receptacle, 20A, 250V, White

Item #: 214334
CAT #: 5461-W
UPC: 078477479384
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Receptacles, Duplex, Industrial Grade, 2-Pole 3-Wire Grounding, 20A

Item #: 24788
CAT #: HBL5362
UPC: 783585435220
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 20A, 125V, White, Heavy Duty, Back/Side Wired

Item #: 13608
CAT #: 5362-W
UPC: 078477139523
Sign In or Register to view pricing and more.
Leviton

Single Receptacle, 20A, 125V, White, Heavy Duty, Back/Side Wired

Item #: 13404
CAT #: 5361-W
UPC: 078477498798
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, Ivory, Commercial Grade

Item #: 13273
CAT #: 5362-SI
UPC: 078477141144
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 20A, 125V, Ivory, Heavy Duty, Back/Side Wired

Item #: 13631
CAT #: 5362-I
UPC: 078477139516
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, Brown

Item #: 13653
CAT #: 5362
UPC: 078477139509
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 20A, 125V, Slim, 5-20R, White

Item #: 9760
CAT #: 5362-IGW
UPC: 078477053270
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 20A, 125V, Gray, Heavy Duty, Back/Side Wired

Item #: 13587
CAT #: 5362-GY
UPC: 078477139530
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Duplex Receptacle, 20A, 125V, 5-20R, Ivory

Item #: 24734
CAT #: HBL5362I
UPC: 783585435282
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Duplex Receptacle, 20A, 125V, Brown, Commercial/Industrial

Item #: 20152
CAT #: 5362B
UPC: 783585834986
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 20A, 125V, Slim, Red, Commercial Grade

Item #: 13198
CAT #: 5362-SR
UPC: 078477141205
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 20A, 125V, NEMA 5-20R, Brown, Slim

Item #: 15155
CAT #: 5362-S
UPC: 078477146958
Sign In or Register to view pricing and more.
Pass & Seymour

20A 125V CONSTRUCT DUPLEX RECEPT W

Item #: 123292
CAT #: CRB5362-W
UPC: 785007210231
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 20A, 125V, Slim, 5-20R, White

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - White
Item #: 13247
CAT #: 5362-SW
UPC: 078477141151
Sign In or Register to view pricing and more.
Leviton

Duplex IG Receptacle, 20A, 125V, Orange, Heavy Duty, Back/Side Wired

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - Orange
Item #: 9903
CAT #: 5362-IG
UPC: 078477052457
Sign In or Register to view pricing and more.
Leviton

Single Receptacle, 20A, 250V, White

20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side Wired, Steel Strap - White.
Item #: 214334
CAT #: 5461-W
UPC: 078477479384
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Receptacles, Duplex, Industrial Grade, 2-Pole 3-Wire Grounding, 20A

Receptacles, Duplex, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Brown
Item #: 24788
CAT #: HBL5362
UPC: 783585435220
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 20A, 125V, White, Heavy Duty, Back/Side Wired

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - White.
Item #: 13608
CAT #: 5362-W
UPC: 078477139523
Sign In or Register to view pricing and more.
Leviton

Single Receptacle, 20A, 125V, White, Heavy Duty, Back/Side Wired

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side Wired, Steel Strap - White
Item #: 13404
CAT #: 5361-W
UPC: 078477498798
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, Ivory, Commercial Grade

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - Ivory.
Item #: 13273
CAT #: 5362-SI
UPC: 078477141144
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 20A, 125V, Ivory, Heavy Duty, Back/Side Wired

20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, Wide Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, , Back & Side 8 Hole Feed-thru Wired, Brassstrap, - Ivory
Item #: 13631
CAT #: 5362-I
UPC: 078477139516
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, Brown

Duplex Receptacle, Straight Blade, NEMA 5-20R, 20 Amp, 125 Volt, Brown, Back & Side Wired, Self-Grounding, Fed Spec, Extra Heavy-Duty, Brass Strap, Integral Ground
Item #: 13653
CAT #: 5362
UPC: 078477139509
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 20A, 125V, Slim, 5-20R, White

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - White.
Item #: 9760
CAT #: 5362-IGW
UPC: 078477053270
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 20A, 125V, Gray, Heavy Duty, Back/Side Wired

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Wide Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Brass Strap - Gray.
Item #: 13587
CAT #: 5362-GY
UPC: 078477139530
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Duplex Receptacle, 20A, 125V, 5-20R, Ivory

Straight Blade Devices, Receptacles, Duplex, Industrial Grade, 2- Pole3-wire Grounding, 20a, 125v, 5-20r, Ivory, Single Pack
Item #: 24734
CAT #: HBL5362I
UPC: 783585435282
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Duplex Receptacle, 20A, 125V, Brown, Commercial/Industrial

Duplex Receptacle, 20 Amps, 125 Volts, NEMA 5-20R, 2-Pole 3-Wire Grounding, Brown, Commercial/Industrial
Item #: 20152
CAT #: 5362B
UPC: 783585834986
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 20A, 125V, Slim, Red, Commercial Grade

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - Red.
Item #: 13198
CAT #: 5362-SR
UPC: 078477141205
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 20A, 125V, NEMA 5-20R, Brown, Slim

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - Brown.
Item #: 15155
CAT #: 5362-S
UPC: 078477146958
Sign In or Register to view pricing and more.
Pass & Seymour

20A 125V CONSTRUCT DUPLEX RECEPT W

Construction Spec Grade Duplex Receptacle, Back and, Side Wire 20amp 125volt, White
Item #: 123292
CAT #: CRB5362-W
UPC: 785007210231
Sign In or Register to view pricing and more.
Page 1 of 35
555 Items found