Panelmount Receptacle, Male, Pin Socket, 10 Contacts, 12 AWG

Item #: 446181
Cat #: A12-PM-1016M
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Panelmount Receptacle, Male, Pin Socket, 10 Contacts, Shell Size - 12, Crimp Terminal, 16 AWG

Overview

Panelmount Receptacle, Male, Pin Socket, 10 Contacts, Shell Size - 12, Crimp Terminal, 16 AWG
Also known as: A12-PM-1016M

Specifications

Gender: Male
Size: 12
Type: Panelmount Receptacle
Gender: Male
Type: Panelmount Receptacle
Size: 12

Customer Reviews

No reviews for this product
(0)