15A Decora Receptacle, Black

Item #: 13759
Cat #: 5325-E
UPC: 078477356784
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Side Wired, Steel Strap - Ebony

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Side Wired, Steel Strap - Ebony
Leviton’s line of Residential Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these devices are the electrical contractor's choice for use in homes across the country.
Also known as: 078477356784, 5325-E

Specifications

Type: Grounding, Receptacle, Residential Grade, Decora
Volts AC: 120
Color: Black
Amps: 15
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Residential Grade, Decora
Color: Black
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)