15 Amp Residential Grade Decora Receptacles
106 Found
Leviton
15A Decora Receptacle, White
Item #: 3761
CAT #: 5325-W
UPC: 078477233306
Sign In or Register to view pricing and more.
Pass & Seymour
Duplex Outlet, Tamper-Resistant, 15A/125V, White
Item #: 113956
CAT #: 885-TRW
UPC: 785007860986
Sign In or Register to view pricing and more.
Leviton
15A Decora Edge TR Duplex Receptacle, White
Item #: 2216317
CAT #: E5325-W
UPC: 078477332559
Sign In or Register to view pricing and more.
Leviton
15A Decora Receptacle, Black
Item #: 13759
CAT #: 5325-E
UPC: 078477356784
Sign In or Register to view pricing and more.
Leviton
15A Decora Receptacle, Ivory
Item #: 1678
CAT #: 5325-I
UPC: 078477233207
Sign In or Register to view pricing and more.
Pass & Seymour
Tamper Resistant Decora Receptacle, 15A, 125V, Black
Item #: 203511
CAT #: 885-TRBK
UPC: 785007861044
Sign In or Register to view pricing and more.
Leviton
Décora Duplex Receptacle, 15A, 125V, 5-15R, Light Almond
Item #: 8789
CAT #: 5325-T
UPC: 078477274934
Sign In or Register to view pricing and more.
Pass & Seymour
15A WR Decora Receptacle, White
Item #: 199376
CAT #: 885-TRWRW
UPC: 785007241792
Sign In or Register to view pricing and more.
Pass & Seymour
RADIANT 15A/125V TR DUP RECEP LA
Item #: 122079
CAT #: 885-TRLA
UPC: 785007861006
Sign In or Register to view pricing and more.
Leviton
15A Decora Receptacle, Brown
Item #: 1711
CAT #: 5325
UPC: 078477233108
Sign In or Register to view pricing and more.
Leviton
15A Decora Receptacle, Gray
Item #: 1694
CAT #: 5325-GY
UPC: 078477233146
Sign In or Register to view pricing and more.
Pass & Seymour
15A Decora Receptacle, White
Item #: 113869
CAT #: 885-W
UPC: 785007885057
Sign In or Register to view pricing and more.
Pass & Seymour
Tamper Resistant Decora Receptacle, 15A, 125V, Gray
Item #: 203190
CAT #: 885-TRGRY
UPC: 785007240504
Sign In or Register to view pricing and more.
Lutron
15A Decora Receptacle, Snow
Item #: 91098
CAT #: SCR-15-SW
UPC: 027557509633
Sign In or Register to view pricing and more.
Hubbell-Bryant
RESI DUP RCPT 15A 125V DEC FACE BR
Item #: 106737
CAT #: RRD15
UPC: 883778100093
Sign In or Register to view pricing and more.
Pass & Seymour
RADIANT 15A/125V TR DUP RECEP I
Item #: 122096
CAT #: 885-TRI
UPC: 785007861020
Sign In or Register to view pricing and more.
Leviton
15A Decora Receptacle, White
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Side Wired, Steel Strap - White
Item #: 3761
CAT #: 5325-W
UPC: 078477233306
Sign In or Register to view pricing and more.
Pass & Seymour
Duplex Outlet, Tamper-Resistant, 15A/125V, White
Decorator Duplex Outlet, Tamper-Resistant, 15 Amp, 125 Volt, White
Item #: 113956
CAT #: 885-TRW
UPC: 785007860986
Sign In or Register to view pricing and more.
Leviton
15A Decora Edge TR Duplex Receptacle, White
15 Amp, 125 Volt, NEMA: 5-15R, 2 Pole, 3-Wire, Straight Blade, Decora Duplex Tamper-Resistant Outlet, Self-grounding, UL/CSA, NEC compliant - White - Pairs Seamlessly with Midway Plates, and with Standard Sized Plates when Breakaway Tab is Removed
Item #: 2216317
CAT #: E5325-W
UPC: 078477332559
Sign In or Register to view pricing and more.
Leviton
15A Decora Receptacle, Black
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Side Wired, Steel Strap - Ebony
Item #: 13759
CAT #: 5325-E
UPC: 078477356784
Sign In or Register to view pricing and more.
Leviton
15A Decora Receptacle, Ivory
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Side Wired, Steel Strap - Ivory
Item #: 1678
CAT #: 5325-I
UPC: 078477233207
Sign In or Register to view pricing and more.
Pass & Seymour
Tamper Resistant Decora Receptacle, 15A, 125V, Black
Decorator Receptacle, Tamper Resistant, Residential Grade, 15 Amp, 125 Volt, NEMA 5-15R, TradeMaster, 2 Pole, 3 Wire, Black.
Item #: 203511
CAT #: 885-TRBK
UPC: 785007861044
Sign In or Register to view pricing and more.
Leviton
Décora Duplex Receptacle, 15A, 125V, 5-15R, Light Almond
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Side Wired, Steel Strap - Light Almond.
Item #: 8789
CAT #: 5325-T
UPC: 078477274934
Made in USA
Sign In or Register to view pricing and more.
Pass & Seymour
15A WR Decora Receptacle, White
Decorator Weather Resistant Duplex Receptacles, White
Item #: 199376
CAT #: 885-TRWRW
UPC: 785007241792
Sign In or Register to view pricing and more.
Pass & Seymour
RADIANT 15A/125V TR DUP RECEP LA
Decorator Tamper-Resistant Receptacle. 15 amp, 125 volt, Light Almond
Item #: 122079
CAT #: 885-TRLA
UPC: 785007861006
Sign In or Register to view pricing and more.
Leviton
15A Decora Receptacle, Brown
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Side Wired, Steel Strap, Brown
Item #: 1711
CAT #: 5325
UPC: 078477233108
Sign In or Register to view pricing and more.
Leviton
15A Decora Receptacle, Gray
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Side Wired, Steel Strap - Gray
Item #: 1694
CAT #: 5325-GY
UPC: 078477233146
Sign In or Register to view pricing and more.
Pass & Seymour
15A Decora Receptacle, White
Sierraplex Receptacle, 15amp 125volt, Screw Terminal and, Speedwire, White
Item #: 113869
CAT #: 885-W
UPC: 785007885057
Sign In or Register to view pricing and more.
Pass & Seymour
Tamper Resistant Decora Receptacle, 15A, 125V, Gray
Decorator Receptacle, Tamper Resistant, Residential Grade, 15 Amp, 125 Volt, NEMA 5-15R, TradeMaster, 2 Pole, 3 Wire, Gray.
Item #: 203190
CAT #: 885-TRGRY
UPC: 785007240504
Sign In or Register to view pricing and more.
Lutron
15A Decora Receptacle, Snow
Receptacle, Lutron, Satin Colors, 15 Amp, 125 Vac, Designer Style, Satin Wall Plate Finish, 60 Hz, Snow
Item #: 91098
CAT #: SCR-15-SW
UPC: 027557509633
Sign In or Register to view pricing and more.
Hubbell-Bryant
RESI DUP RCPT 15A 125V DEC FACE BR
RESI DUP RCPT 15A 125V DEC FACE BR
Item #: 106737
CAT #: RRD15
UPC: 883778100093
Sign In or Register to view pricing and more.
Pass & Seymour
RADIANT 15A/125V TR DUP RECEP I
Decorator tamper-resistant receptacle. 15 amp, 125 volt, Ivory
Item #: 122096
CAT #: 885-TRI
UPC: 785007861020
Sign In or Register to view pricing and more.