RCPT DUP WR,TR, 15A 125V, WH

Item #: 333302
Cat #: RR15SWWRTR
UPC: 883778303050
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Weather and Tamper Resistant Duplex, 15A125V, 2-Pole 3-Wire Grounding, 5-15R, Self Grounding, White

Overview

Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Weather and Tamper Resistant Duplex, 15A125V, 2-Pole 3-Wire Grounding, 5-15R, Self Grounding, White
Best Solution for Residential 15A & 20A Branch Circuit Wiring
Also known as: 883778303050, RR15SWWRTR

Specifications

Volts AC: 120
Type: Tamper-Resistant
Amps: 15
Color: White
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Tamper-Resistant
Color: White

Customer Reviews

No reviews for this product
(0)