Duplex Receptacle, 15A, 125V, 2P3W, 5-15R, White

Item #: 333268
Cat #: RRD15SWTR
UPC: 883778301681
Sign In or Register to view pricing and more.
Documents & Guides
Decorator Duplex Receptacle, 15 Amp, 125 Volt, 2 Pole, 3 Wire, Grounding, 5-15R, White, Tamper Resistant

Overview

Decorator Duplex Receptacle, 15 Amp, 125 Volt, 2 Pole, 3 Wire, Grounding, 5-15R, White, Tamper Resistant
This self-grounding, residential grade receptacle has an amperage rating of 15 A and a voltage rating of 125 VAC. This receptacle features 2-pole, 3-wire grounding.
Also known as: 883778301681, RRD15SWTR

Specifications

Volts AC: 120
Type: Tamper-Resistant
Amps: 15
Color: White
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Tamper-Resistant
Color: White

Customer Reviews

No reviews for this product
(0)