15A-125V TR DUPLEX RCPT

Item #: 642674
Cat #: T5325-SI
UPC: 078477429372
Sign In or Register to view pricing and more.
Documents & Guides
15A-125V TR DUPLEX RCPT

Overview

15A-125V TR DUPLEX RCPT
15 Amp 125 Volt, Tamper Resistant, Decora Duplex Receptacle, Straight Blade, Self Grounding, Ivory
Also known as: 078477429372, T5325-SI

Specifications

Amps: 15
Material: Thermoplastic
Color: Ivory
NEMA Configuration: 5-15R
Mounting: Wallplate
Amps: 15
Color: Ivory
Mounting: Wallplate
Material: Thermoplastic
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)