P&S 3232-TRSW TR DUP REC 15A/125V S

Item #: 401415
Cat #: 3232-TRSW
UPC: 785007240016
Sign In or Register to view pricing and more.
Documents & Guides
PAS 3232-TRSW TR DUP REC 15A/

Overview

PAS 3232-TRSW TR DUP REC 15A/
Also known as: 785007240016, 3232-TRSW

Specifications

Material: Thermoplastic
Color: White
Mounting: Wall
NEMA Configuration: 5-15R
Material: Thermoplastic
Mounting: Wall
Color: White
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)