Clock Hanger Receptacle, Tamperproof, 15A, 125V, 5-15R, Ivory

Item #: 229462
Cat #: S3713-TRI
UPC: 785007180176
Sign In or Register to view pricing and more.
Documents & Guides
Clock Hanger, Tamperproof, 15A, 125V, 5-15R, Ivory

Overview

Clock Hanger, Tamperproof, 15A, 125V, 5-15R, Ivory
Also known as: 785007180176, S3713-TRI

Specifications

Material: Thermoplastic
Color: Ivory
Mounting: Wall
NEMA Configuration: 5-15R
Material: Thermoplastic
Mounting: Wall
Color: Ivory
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)