Clock Hanger Receptacle, 15A, 125V, 5-15R, with Brass Wallplate
Item #:
370041
Cat #:
S3733-SS
UPC:
785007020236
Sign In or Register to view pricing and more.
Made in USA
Clock Hanger Receptacle, 15A, 125V, 5-15R, with Brass Wallplate
Overview
Clock Hanger Receptacle, 15A, 125V, 5-15R, with Brass Wallplate
Also known as: 785007020236, S3733-SS
Specifications
Amps: | 15 |
Material: | Thermoplastic |
Color: | Stainless |
Mounting: | Wall |
NEMA Configuration: | 5-15R |
Amps: | 15 |
Color: | Stainless |
NEMA Configuration: | 5-15R |
Material: | Thermoplastic |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)