15 Amp Residential Grade Recessed Receptacles
24 Found
Leviton
Recessed Duplex Receptacle, 15A, 125V, 5-15R, White
Item #: 7439
CAT #: 689-W
UPC: 078477312841
Sign In or Register to view pricing and more.
Leviton
Clock Hanger Receptacle, 15A, 125V, 5-15R, White
Item #: 3429
CAT #: 688-W
UPC: 078477791967
Sign In or Register to view pricing and more.
Leviton
Clock Hanger Receptacle, 15A, 125V, 5-15R, Ivory
Item #: 11587
CAT #: 688-I
UPC: 078477107867
Sign In or Register to view pricing and more.
Leviton
Recessed Duplex Receptacle, 15A, 125V, 5-15R, Light Almond
Item #: 258769
CAT #: 689-T
UPC: 078477312858
Sign In or Register to view pricing and more.
Eaton Arrow Hart
ClockHanger W/Sgl Recp15A 125V 2P3W W TR
Item #: 323983
CAT #: TR775W-BOX-SP
UPC: 032664672361
Sign In or Register to view pricing and more.
Mulberry Metal
SS CLOCK HANGER
Item #: 103055
CAT #: 40590
UPC: 095327405904
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Clock Hanger Receptacle, 15A, 125V, 2P3W, White
Item #: 356075
CAT #: RR151CHWTR
UPC: 883778302183
Sign In or Register to view pricing and more.
Leviton
Recessed Duplex Receptacle, 15A, 125V, 5-15R, Ivory
Item #: 120652
CAT #: 689-I
UPC: 078477312834
Sign In or Register to view pricing and more.
Mulberry Metal
WHITE CLOCK HANGER
Item #: 141665
CAT #: 40582
UPC: 095327405829
Sign In or Register to view pricing and more.
Pass & Seymour
Clock Hanger Receptacle, 15A, 125V, 5-15R, White
Item #: 121561
CAT #: S3713-W
UPC: 785007687835
Sign In or Register to view pricing and more.
Pass & Seymour
RECP RECESSED 15A/125V IV W/PLATE
Item #: 121577
CAT #: S3713-I
UPC: 785007687804
Sign In or Register to view pricing and more.
Pass & Seymour
P&S 1542-TR-DR DISPLAY RECEPT 15A/1
Item #: 192278
CAT #: 1542-TR-DR
UPC: 785007108767
Sign In or Register to view pricing and more.
Leviton
Recessed Duplex Receptacle, 15A, 125V, 5-15R, Black
Item #: 337397
CAT #: 689-E
UPC: 078477312827
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Display Type Receptacle, 15A, 125V, Brown, Brass Plate, Blank Plug
Item #: 89305
CAT #: HBL5236
UPC: 783585013787
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
CLOCK HANG REC RCPT, 15A 125V, TR, IV
Item #: 379340
CAT #: RR151CHITR
UPC: 883778302169
Sign In or Register to view pricing and more.
Leviton
Clock Recept
Item #: 371983
CAT #: 688-T
UPC: 078477526026
Sign In or Register to view pricing and more.
Leviton
Recessed Duplex Receptacle, 15A, 125V, 5-15R, White
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, 1-Gang Recessed Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Side Wired, Steel Strap - White.
Item #: 7439
CAT #: 689-W
UPC: 078477312841
Sign In or Register to view pricing and more.
Leviton
Clock Hanger Receptacle, 15A, 125V, 5-15R, White
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, 1-Gang Recessed Single Receptacle, Straight Blade, Residential Grade, Grounding, Clock, Side Wired, Steel Strap - White
Item #: 3429
CAT #: 688-W
UPC: 078477791967
Sign In or Register to view pricing and more.
Leviton
Clock Hanger Receptacle, 15A, 125V, 5-15R, Ivory
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, 1-Gang Recessed Single Receptacle, Straight Blade, Residential Grade, Grounding, Clock, Side Wired, Steel Strap - Ivory
Item #: 11587
CAT #: 688-I
UPC: 078477107867
Sign In or Register to view pricing and more.
Leviton
Recessed Duplex Receptacle, 15A, 125V, 5-15R, Light Almond
1 Gang Recessed Duplex Receptacle, 2-pole, 3-wire, 15a-125v, NEMA 5-15r Residential Grade. With Screws Mounted To Housing. Light Almond
Item #: 258769
CAT #: 689-T
UPC: 078477312858
Sign In or Register to view pricing and more.
Eaton Arrow Hart
ClockHanger W/Sgl Recp15A 125V 2P3W W TR
Eaton commercial specification grade single receptacle, #14-10 AWG, 15A, Commercial, Recessed, 125V, Side wire, White, Brass, Impact-resistant thermoplastic face and back body, 5-15R, Single, Screw, Thermoplastic, Retail Box
Item #: 323983
CAT #: TR775W-BOX-SP
UPC: 032664672361
Sign In or Register to view pricing and more.
Mulberry Metal
SS CLOCK HANGER
Clock Hanger, 430 Stainless Steel, Satin Finish Wallplate, With 6Inch Leads, Standard: UL, Number Of Wires: 3, Amperage Rating: 15A, Voltage Rating: 125V
Item #: 103055
CAT #: 40590
UPC: 095327405904
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Clock Hanger Receptacle, 15A, 125V, 2P3W, White
TradeSelect, Tamper Resistant Clock Hanger Receptacle, 15 Amps, 125 Volts, 2-Pole 3-Wire Grounding, NEMA 5-15R, White
Item #: 356075
CAT #: RR151CHWTR
UPC: 883778302183
Sign In or Register to view pricing and more.
Leviton
Recessed Duplex Receptacle, 15A, 125V, 5-15R, Ivory
1 Gang Recessed Duplex Receptacle, 2-pole, 3-wire, 15a-125v, NEMA 5-15r Residential Grade. With Screws Mounted To Housing. Ivory
Item #: 120652
CAT #: 689-I
UPC: 078477312834
Sign In or Register to view pricing and more.
Mulberry Metal
WHITE CLOCK HANGER
Clock Hanger, White Semi-Gloss, Painted Steel Wallplate, With 6Inch Leads, Standard: UL, Number Of Wires: 3, Amperage Rating: 15A, Voltage Rating: 125V
Item #: 141665
CAT #: 40582
UPC: 095327405829
Sign In or Register to view pricing and more.
Pass & Seymour
Clock Hanger Receptacle, 15A, 125V, 5-15R, White
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, 1-Gang Recessed Single Receptacle, Straight Blade, Residential Grade, Grounding, Clock, Side Wired, Steel Strap - White.
Item #: 121561
CAT #: S3713-W
UPC: 785007687835
Sign In or Register to view pricing and more.
Pass & Seymour
RECP RECESSED 15A/125V IV W/PLATE
Clock Hanger Recessed Receptacle with Smooth Wall Plate 15amp 125volt Ivory
Item #: 121577
CAT #: S3713-I
UPC: 785007687804
Sign In or Register to view pricing and more.
Pass & Seymour
P&S 1542-TR-DR DISPLAY RECEPT 15A/1
PAS 1542-TR-DR DISPLAY RECEPT
Item #: 192278
CAT #: 1542-TR-DR
UPC: 785007108767
Made in USA
Sign In or Register to view pricing and more.
Leviton
Recessed Duplex Receptacle, 15A, 125V, 5-15R, Black
15 Amp, 125 Volt NEMA 5-15R, 2P, 3W, 1-Gang Recessed Duplex Receptacle, Residential Grade. Includes Screws Mounted to Housing. Black
Item #: 337397
CAT #: 689-E
UPC: 078477312827
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Display Type Receptacle, 15A, 125V, Brown, Brass Plate, Blank Plug
Display Type Receptacle, 15A, 125V, Brown, Brass Plate, Blank Plug
Item #: 89305
CAT #: HBL5236
UPC: 783585013787
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
CLOCK HANG REC RCPT, 15A 125V, TR, IV
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Tamper Resistant Receptacle, Clock Hanger, Residential Grade, 15A 125V,2-Pole 3-WireGrounding, 5-15R, Ivory
Item #: 379340
CAT #: RR151CHITR
UPC: 883778302169
Sign In or Register to view pricing and more.
Leviton
Clock Recept
LEV 688-T CLOCK HNGR REC W/HK
Item #: 371983
CAT #: 688-T
UPC: 078477526026
Sign In or Register to view pricing and more.