Duplex Receptacle, USB Ports, 15A, White
Item #:
1059355
Cat #:
CAR-15-UBTR-WH
UPC:
784276166096
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, 15 Amp, 125 Volt, Tamper Resistant, Dual USB Ports, Color: White
Overview
Duplex Receptacle, 15 Amp, 125 Volt, Tamper Resistant, Dual USB Ports, Color: White
Claro tamper-resistant USB receptacle, 125V, 15A in white
Also known as: 784276166096, CAR-15-UBTR-WH
Specifications
Type: | Receptacle, Tamper-Resistant, USB, Duplex |
Amps: | 15 |
Color: | White |
Volts AC: | 125 |
Mounting: | Input |
Type: | Receptacle, Tamper-Resistant, USB, Duplex |
Color: | White |
Mounting: | Input |
Amps: | 15 |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)