LEV 5015-C0W 15-AMP SINGLE POLE

Item #: 556343
Cat #: 5015-C0W
UPC: 078477477496
Sign In or Register to view pricing and more.
Documents & Guides
LEV 5015-C0W 15-AMP SINGLE POLE SING

Overview

LEV 5015-C0W 15-AMP SINGLE POLE SING
Also known as: 078477477496, 5015-C0W

Specifications

Amps: 15
Color: White
Material: Nylon
NEMA Configuration: 5-15R
Type: Straight Blade
Mounting: Wallplate
Amps: 15
Material: Nylon
Type: Straight Blade
Color: White
NEMA Configuration: 5-15R
Mounting: Wallplate

Customer Reviews

No reviews for this product
(0)