RECP SGL 20A 250V S-WIRE IV

Item #: 122135
Cat #: 5851-I
UPC: 785007585117
Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Spec Grade Single Receptacle, Side Wire 20amp 250volt, Ivory

Overview

Heavy-Duty Spec Grade Single Receptacle, Side Wire 20amp 250volt, Ivory
Also known as: 785007585117, 5851-I

Specifications

Type: Receptacle, Single Style, Specification Grade, Self-Grounding
Amps: 20
Material: Thermoplastic
Color: Ivory
Volts AC: 250
NEMA Configuration: 6-20R
Type: Receptacle, Single Style, Specification Grade, Self-Grounding
Material: Thermoplastic
Volts AC: 250
Amps: 20
Color: Ivory
NEMA Configuration: 6-20R

Customer Reviews

No reviews for this product
(0)