Tamper Resistant Single Receptacle, 20A, 125V, Light Almond

Item #: 203312
Cat #: TR5351-LA
UPC: 785007241952
Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant Single Receptacle, Construction Grade, 20 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-20R, Back & Side Wire, Light Almond

Overview

Tamper Resistant Single Receptacle, Construction Grade, 20 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-20R, Back & Side Wire, Light Almond
Patented internal shutter system lets plugs in, but keeps keys and other objects out with automatic shutters that block access.
Also known as: 785007241952, TR5351-LA

Specifications

Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Color: Light Almond
NEMA Configuration: 5-20R
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)