Specification Grade Receptacles
82 Found
Hubbell-Wiring Kellems
Single Receptacle, Heavy Duty Specification, 20A
Item #: 25631
CAT #: HBL5461
UPC: 783585013954
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Single Receptacle, 20A, 250V, Ivory, 6-20R, 2P3W
Item #: 25615
CAT #: HBL5461I
UPC: 783585013961
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Single Receptacle, 15A, 250V, 6-15R, Brown
Item #: 22916
CAT #: HBL5661
UPC: 783585013992
Sign In or Register to view pricing and more.
Pass & Seymour
RECP SGL 20A 125V S-WIRE WH
Item #: 122544
CAT #: 5351-W
UPC: 785007535150
Sign In or Register to view pricing and more.
Pass & Seymour
Single Receptacle, 20 Amp, 250 Volt, White
Item #: 122117
CAT #: 5851-W
UPC: 785007585124
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Single Receptacle, 20A, 125V, 5-20R, Ivory
Item #: 25916
CAT #: HBL5361I
UPC: 783585013916
Sign In or Register to view pricing and more.
Pass & Seymour
Single Receptacle, 20 Amp, 250 Volt, Brown
Item #: 122151
CAT #: 5851
UPC: 785007585100
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
SGL RCPT, IND GRD, 20A 250V, 6-20R, GY
Item #: 89409
CAT #: HBL5461GY
UPC: 783585001746
Sign In or Register to view pricing and more.
Pass & Seymour
RECP SGL 20A 250V S-WIRE IV
Item #: 122135
CAT #: 5851-I
UPC: 785007585117
Sign In or Register to view pricing and more.
Pass & Seymour
Single Receptacle, 20 Amp, 125 Volt, Ivory
Item #: 84591
CAT #: 5351-I
UPC: 785007535112
Sign In or Register to view pricing and more.
Pass & Seymour
15A Single Receptacle, 5-15R, Ivory
Item #: 122250
CAT #: 5251-I
UPC: 785007525113
Sign In or Register to view pricing and more.
Pass & Seymour
Single Receptacle, 20A/125V, Tamper-Resistant, White
Item #: 203229
CAT #: TR5351-W
UPC: 785007241945
Sign In or Register to view pricing and more.
Pass & Seymour
Single Receptacle, 15 Amp, 125 Volt, White
Item #: 122218
CAT #: 5251-W
UPC: 785007525151
Sign In or Register to view pricing and more.
Pass & Seymour
20A Single Receptacle, White
Item #: 240569
CAT #: 5871-W
UPC: 785007587135
Sign In or Register to view pricing and more.
Pass & Seymour
RECEP SGL TAMPER RESIS 15A/125V WH
Item #: 203206
CAT #: TR5251-W
UPC: 785007241938
Sign In or Register to view pricing and more.
Pass & Seymour
Single Receptacle, 15 Amp, 250 Volt, Ivory
Item #: 122453
CAT #: 5651-I
UPC: 785007565119
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Single Receptacle, Heavy Duty Specification, 20A
Single Receptacle, Straight Blade, Heavy Duty Specification, 20A, 250V, 6-20R, 2P3W Grounding, Brown
Item #: 25631
CAT #: HBL5461
UPC: 783585013954
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Single Receptacle, 20A, 250V, Ivory, 6-20R, 2P3W
Single Receptacle, 20A, 250V, 6-20R, 2P3W, Heavy Duty, Specification Grade, Flush, Nylon Face, Back & Side Wire, Ivory.
Item #: 25615
CAT #: HBL5461I
UPC: 783585013961
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Single Receptacle, 15A, 250V, 6-15R, Brown
Single Receptacle, 15A, 250V, 6-15R, Brown, 2 Pole, 3 Wire, Grounding, Heavy Duty, Specification Grade, Flush Nylon Plate, Back & Side Wired
Item #: 22916
CAT #: HBL5661
UPC: 783585013992
Sign In or Register to view pricing and more.
Pass & Seymour
RECP SGL 20A 125V S-WIRE WH
Heavy-Duty Spec Grade Single Receptacle Side Wire 20amp 125volt White
Item #: 122544
CAT #: 5351-W
UPC: 785007535150
Sign In or Register to view pricing and more.
Pass & Seymour
Single Receptacle, 20 Amp, 250 Volt, White
Single Receptacle, Specification Grade, 20 Amp, 250 Volt, NEMA 6-20R, 2 Pole, 3 Wire, Side Wire, Straight Blade, White.
Item #: 122117
CAT #: 5851-W
UPC: 785007585124
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Single Receptacle, 20A, 125V, 5-20R, Ivory
Single Receptacle, 20A, 125V, 5-20R, Ivory, 2 Pole, 3 Wire, Grounding, Heavy Duty, Specification Grade, Flush Nylon Plate, Back & Side Wired
Item #: 25916
CAT #: HBL5361I
UPC: 783585013916
Sign In or Register to view pricing and more.
Pass & Seymour
Single Receptacle, 20 Amp, 250 Volt, Brown
Single Receptacle, Specification Grade, 20 Amp, 250 Volt, NEMA 6-20R, 2 Pole, 3 Wire, Side Wire, Straight Blade, Brown.
Item #: 122151
CAT #: 5851
UPC: 785007585100
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
SGL RCPT, IND GRD, 20A 250V, 6-20R, GY
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Single, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R,Gray, Single Pack
Item #: 89409
CAT #: HBL5461GY
UPC: 783585001746
Sign In or Register to view pricing and more.
Pass & Seymour
RECP SGL 20A 250V S-WIRE IV
Heavy-Duty Spec Grade Single Receptacle, Side Wire 20amp 250volt, Ivory
Item #: 122135
CAT #: 5851-I
UPC: 785007585117
Sign In or Register to view pricing and more.
Pass & Seymour
Single Receptacle, 20 Amp, 125 Volt, Ivory
Single Receptacle, Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Side Wire, Straight Blade, Ivory.
Item #: 84591
CAT #: 5351-I
UPC: 785007535112
Sign In or Register to view pricing and more.
Pass & Seymour
15A Single Receptacle, 5-15R, Ivory
Single Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory
Item #: 122250
CAT #: 5251-I
UPC: 785007525113
Sign In or Register to view pricing and more.
Pass & Seymour
Single Receptacle, 20A/125V, Tamper-Resistant, White
Tamper-Resistant Construction Spec Grade Single Receptacle Back and Side Wire, 20 Amp, 125 Volt, White
Item #: 203229
CAT #: TR5351-W
UPC: 785007241945
Sign In or Register to view pricing and more.
Pass & Seymour
Single Receptacle, 15 Amp, 125 Volt, White
Single Receptacle, Specification Grade, 15 Amp, 125 Volt, NEMA 5-15R, 2 Pole, 3 Wire, Side Wire, Straight Blade, White.
Item #: 122218
CAT #: 5251-W
UPC: 785007525151
Sign In or Register to view pricing and more.
Pass & Seymour
20A Single Receptacle, White
Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 20amp 250volt White
Item #: 240569
CAT #: 5871-W
UPC: 785007587135
Sign In or Register to view pricing and more.
Pass & Seymour
RECEP SGL TAMPER RESIS 15A/125V WH
Tamper-Resistant Construction Spec Grade Single Receptacle Back and, Side Wire 15amp 125volt White
Item #: 203206
CAT #: TR5251-W
UPC: 785007241938
Sign In or Register to view pricing and more.
Pass & Seymour
Single Receptacle, 15 Amp, 250 Volt, Ivory
Single Receptacle, Specification Grade, 15 Amp, 250 Volt, NEMA 6-20R, 2 Pole, 3 Wire, Side Wire, Straight Blade, Ivory.
Item #: 122453
CAT #: 5651-I
UPC: 785007565119
Sign In or Register to view pricing and more.