Split Duplex Receptacle, 15A, 120V

Item #: 778585
Cat #: DZR15-1LZ
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Split Duplex Receptacle, 15A, 120VSplit Duplex Receptacle, 15 Amp, Tamper-Resistant, 1800W Incandescent, Electronic/Magnetic Low Voltage, 120V 60Hz, LED Locator.

Overview

Split Duplex Receptacle, 15A, 120VSplit Duplex Receptacle, 15 Amp, Tamper-Resistant, 1800W Incandescent, Electronic/Magnetic Low Voltage, 120V 60Hz, LED Locator.
Also known as: DZR15-1LZ

Specifications

Volts AC: 120
Type: Split, Tamper-Resistant
Amps: 15
Gangs: 1
Color: White
Volts AC: 120
Amps: 15
Color: White
Type: Split, Tamper-Resistant
Gangs: 1

Customer Reviews

No reviews for this product
(0)