20 Amp, 125 Volt, Decora NEMA 5-20R, Ivory

Item #: 19110
Cat #: 5380-IGI
UPC: 078477009260
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Surge w/Indicator Light, Back & Side Wired, Steel Strap - Ivory

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Surge w/Indicator Light, Back & Side Wired, Steel Strap - Ivory
Leviton’s Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton’s outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
Also known as: 078477009260, 5380-IGI

Specifications

Type: Isolated Ground, Surge Protected
Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Type: Isolated Ground, Surge Protected
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)