Tamper Resistant Surge Decora Receptacle, 15A, 125V, White
Item #:
175922
Cat #:
T5280-W
UPC:
078477434314
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Commercial Specification Grade, Self Grounding, Surge w/Indicator Light, Back & Side Wired, Steel Strap, Includes Wallplate - White.
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Commercial Specification Grade, Self Grounding, Surge w/Indicator Light, Back & Side Wired, Steel Strap, Includes Wallplate - White.
15 Amp, 125 Volt, Tamper Resistant, Decora Duplex Surge Suppressor Receptacle, Straight Blade, Commercial Grade, Self Grounding, White
Also known as: 078477434314, T5280-W
Specifications
Type: | Commercial Grade, Surge Protected, Tamper-Resistant, Self-Grounding |
Volts AC: | 120 |
Amps: | 15 |
Color: | White |
NEMA Configuration: | 5-15R |
Type: | Commercial Grade, Surge Protected, Tamper-Resistant, Self-Grounding |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Color: | White |
Customer Reviews
No reviews for this product
(0)