Tamper Resistant Surge/Alarm/Indicator Receptacle, 15A, 125V, White

Item #: 374108
Cat #: T7280-W
UPC: 078477434437
Sign In or Register to view pricing and more.
Documents & Guides
Tamper-Resistant Surge Protective Receptacle with Indicator Light & Audible Alarm, 15 Amp, 125 Volts, White

Overview

Tamper-Resistant Surge Protective Receptacle with Indicator Light & Audible Alarm, 15 Amp, 125 Volts, White
Also known as: 078477434437, T7280-W

Specifications

Material: Polycarbonate
Mounting: Box
Amps: 15
Color: White
NEMA Configuration: 5-15R, WD-6
Material: Polycarbonate
Amps: 15
NEMA Configuration: 5-15R, WD-6
Mounting: Box
Color: White

Customer Reviews

No reviews for this product
(0)