Tamper-Resistant AFCI Receptacle, 15A, 120V, Ivory
Item #:
475703
Cat #:
AFTR1-I
UPC:
078477574935
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Receptacle, 20 Amp Feed-Through, Tamper-Resistant, AFCI Receptacle, Monochromatic, Back & Side Wired, Screws & Self Grounding Clip – Ivory. Includes: Nylon Wall Plate.
Overview
15 Amp, 125 Volt, Receptacle, 20 Amp Feed-Through, Tamper-Resistant, AFCI Receptacle, Monochromatic, Back & Side Wired, Screws & Self Grounding Clip – Ivory. Includes: Nylon Wall Plate.
The SmartlockPro® outlet branch circuit (OBC) AFCI receptacle offers advanced technology to help protect against electrical fires resulting from arc-faults. Designed to detect a wide range of potentially hazardous arc-faults resulting from damage in branch circuit wiring as well as extensions to branches such as appliances and cord sets, the OBC AFCI responds by interrupting power. This helps reduce the likelihood of the homes electrical system being an ignition source of a fire.
Also known as: 078477574935, AFTR1-I, Arc Fault
Specifications
Type: | Receptacle, Tamper-Resistant, Feed Through, Arc Fault, Decora |
Volts AC: | 120 |
Amps: | 15 |
Color: | Ivory |
NEMA Configuration: | 5-15R |
Type: | Receptacle, Tamper-Resistant, Feed Through, Arc Fault, Decora |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)