20A, 125V, Arc Fault/Tamper Receptacle, Ivory

Item #: 498553
Cat #: AFTR2-I
UPC: 078477574997
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, Receptacle, 20 Amp Feed-Through, Tamper-Resistant, AFCI Receptacle, Monochromatic, Back & Side Wired, Screws & Self Grounding Clip – Ivory. Includes: Nylon Wall Plate.

Overview

20 Amp, 125 Volt, Receptacle, 20 Amp Feed-Through, Tamper-Resistant, AFCI Receptacle, Monochromatic, Back & Side Wired, Screws & Self Grounding Clip – Ivory. Includes: Nylon Wall Plate.
SmartlockPro Outlet Branch Circuit Arc-Fault Circuit Interrupter Receptacle 20-Amp 120-volt Ivory
Also known as: 078477574997, AFTR2-I, AFCI Receptacle

Specifications

Type: Receptacle, Tamper-Resistant, Feed Through, Arc Fault, Decora
Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Type: Receptacle, Tamper-Resistant, Feed Through, Arc Fault, Decora
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)