Arc-Fault Decora Duplex Recepatacle, 20A, 125V, Tamper Resistant, White

Item #: 470893
Cat #: AFTR2-W
UPC: 078477574980
Sign In or Register to view pricing and more.
20 Amp, 125 Volt, Receptacle, 20 Amp Feed-Through, Tamper-Resistant, AFCI Receptacle, Monochromatic, Back & Side Wired, Screws & Self Grounding Clip – White. Includes: Nylon Wall Plate.

Overview

20 Amp, 125 Volt, Receptacle, 20 Amp Feed-Through, Tamper-Resistant, AFCI Receptacle, Monochromatic, Back & Side Wired, Screws & Self Grounding Clip – White. Includes: Nylon Wall Plate.
SmartlockPro Outlet Branch Circuit Arc-Fault Circuit Interrupter Receptacle 20-Amp 120-volt White
Also known as: 078477574980, AFTR2-W

Specifications

Type: Receptacle, Tamper-Resistant, Feed Through, Arc Fault, Decora
Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Type: Receptacle, Tamper-Resistant, Feed Through, Arc Fault, Decora
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)