Tamper Resistant Receptacle, 15A, 120V, Almond

Item #: 674793
Cat #: CARS-15-TR-AL
UPC: 027557618472
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Tamper Resistant Shatter Mechanism, Decora Duplex, Almond

Overview

15 Amp, 120 Volt, Tamper Resistant Shatter Mechanism, Decora Duplex, Almond
Tamper resistant for designer products in almond
Also known as: 027557618472, CARS-15-TR-AL

Specifications

Type: Receptacle
Mounting: Surface
Amps: 15
Color: Almond
Volts AC: 125
Type: Receptacle
Amps: 15
Volts AC: 125
Mounting: Surface
Color: Almond

Customer Reviews

No reviews for this product
(0)