Tamper Resistant Duplex Receptacle, 20A, 125V, White

Item #: 599040
Cat #: TCR20-W
UPC: 078477655429
Sign In or Register to view pricing and more.
Tamper Resistant Duplex Receptacle, 20A, 125V, White, NEMA 5-20R, 2-Pole, 3-Wire, Narrow Body, Straight Blade, Commercial Grade, Self-Grounding, Side Wired Steel Strap

Overview

Tamper Resistant Duplex Receptacle, 20A, 125V, White, NEMA 5-20R, 2-Pole, 3-Wire, Narrow Body, Straight Blade, Commercial Grade, Self-Grounding, Side Wired Steel Strap
20A-125V 2-Pole 3-Wire Tamper Resistant Duplex Receptacle Side Wired Self Grounding Commercial Grade - White
Also known as: 078477655429, TCR20-W

Specifications

Amps: 20
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Amps: 20
Color: White
Volts AC: 125
Gangs: 1
NEMA Configuration: 5-20R
Material: Nylon

Customer Reviews

No reviews for this product
(0)