Lev-Lok HG Duplex, NEMA 5-20R, 2P, 3W, 20A, Red
Item #:
284191
Cat #:
M8300-SGR
UPC:
078477363997
Sign In or Register to view pricing and more.
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper-Resistant, Modular Terminals, Nickel Plated Brass Strap - RED ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Overview
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper-Resistant, Modular Terminals, Nickel Plated Brass Strap - RED ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477363997, M8300-SGR
Specifications
Color: | Red |
Phase: | 1 |
Amps: | 20 |
NEMA Configuration: | 5-20R, WD-1, WD-6 |
Material: | Nylon |
Color: | Red |
Amps: | 20 |
Material: | Nylon |
Phase: | 1 |
NEMA Configuration: | 5-20R, WD-1, WD-6 |
Customer Reviews
No reviews for this product
(0)