Tamper Resistant Duplex Receptacle, 20A, 125V, Black

Item #: 536453
Cat #: T5825-E
UPC: 078477450512
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Black

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Black
20 Amp, Tamper- Resistant, Decora Duplex Receptacle, Residential Grade, Black
Also known as: 078477450512, T5825-E

Specifications

Color: Black
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Color: Black
Gangs: 1
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon

Customer Reviews

No reviews for this product
(0)