Tamper Resistant Decora Duplex Receptacle, 20A, 125V, Ivory

Item #: 199603
Cat #: TR26362-I
UPC: 785007277333
Sign In or Register to view pricing and more.
Documents & Guides
Tamper-Resistant Decorator Duplex Receptacle, Heavy-Duty, 20 Amp, 125 Volt, Back & Side Wire, NEMA 5-20R, Ivory.

Overview

Tamper-Resistant Decorator Duplex Receptacle, Heavy-Duty, 20 Amp, 125 Volt, Back & Side Wire, NEMA 5-20R, Ivory.
Also known as: 785007277333, TR26362-I

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Amps: 20
NEMA Configuration: 5-20R
Mounting: Wall
Color: Ivory
Material: Nylon

Customer Reviews

No reviews for this product
(0)