TAMP RES COM GRD 20A 125V 5-20R RD

Item #: 782762
Cat #: BR20RTR
UPC: 783585148717
Sign In or Register to view pricing and more.
Documents & Guides
TAMP RES COM GRD 20A 125V 5-20R RD

Overview

TAMP RES COM GRD 20A 125V 5-20R RD
Also known as: 783585148717, BR20RTR

Specifications

Mounting: Screw
Color: Red
NEMA Configuration: 5-20R
Wattage: 2500
Mounting: Screw
NEMA Configuration: 5-20R
Color: Red
Wattage: 2500

Customer Reviews

No reviews for this product
(0)