Tamper Resistant, Decora Duplex Receptacle, 20A, 125V, 5-20R, Black

Item #: 340793
Cat #: TDR20-E
UPC: 078477392140
Sign In or Register to view pricing and more.
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Decora Plus, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap – Black.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Decora Plus, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap – Black.
20 Amp, 125 Volt, Tamper Resistant, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Black
Also known as: 078477392140, TDR20-E

Specifications

Type: Receptacle, Commercial Grade, Tamper-Resistant, Self-Grounding, Decora
Volts AC: 120
Color: Black
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Type: Receptacle, Commercial Grade, Tamper-Resistant, Self-Grounding, Decora
Color: Black
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)