Tamper Resistant Industrial Grade Receptacles
41 Found
Leviton
Tamper Resistant Duplex Receptacle, 20A, 125V, NEMA 5-20R, White
Item #: 313283
CAT #: MT563-SW
UPC: 078477455289
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
DUP RCPT IND TR 20A/125V 5-20R LA
Item #: 1091527
CAT #: HBL5362LATR
UPC: 783585542522
Sign In or Register to view pricing and more.
Leviton
Duplex Receptacle
Item #: 1552064
CAT #: MT563-1CW
UPC: 078477740965
Sign In or Register to view pricing and more.
Leviton
Lev-Lok 20 Amp, TR Duplex, Red
Item #: 785575
CAT #: MT563-SR
UPC: 078477455326
Sign In or Register to view pricing and more.
Leviton
W5461-T0W, Single Receptacle
Item #: 1576041
CAT #: W5461-T0W
UPC: 078477101728
Sign In or Register to view pricing and more.
Leviton
15A 125V WR TR DEC REC GRY
Item #: 1344987
CAT #: WTD15-GY
UPC: 078477722978
Sign In or Register to view pricing and more.
Leviton
LEV MT562-SR LEV LOK 15A TR D
Item #: 1574958
CAT #: MT562-SR
UPC: 078477455395
Sign In or Register to view pricing and more.
Leviton
LEV MT163 LEVLOK 20A TR DECR
Item #: 850778
CAT #: MT163
UPC: 078477420928
Sign In or Register to view pricing and more.
Leviton
LEV MT563-1CR 20A LLOK TR SPL
Item #: 1810488
CAT #: MT563-1CR
UPC: 078477740958
Sign In or Register to view pricing and more.
Leviton
LEV MT562-2SW 15A LLOK TR CON
Item #: 1856478
CAT #: MT562-2SW
UPC: 078477891605
Sign In or Register to view pricing and more.
Leviton
15 Amp, 125 Volt, Lev-Lok
Item #: 946576
CAT #: MT562-SI
UPC: 078477455258
Sign In or Register to view pricing and more.
Leviton
Lev Lok 20a Tr Duplx, Lt. Almond
Item #: 848964
CAT #: MT563-ST
UPC: 078477455319
Sign In or Register to view pricing and more.
Leviton
LEV MT562-IGW LEVLOK 15A IG T
Item #: 1426153
CAT #: MT562-IGW
UPC: 078477501795
Sign In or Register to view pricing and more.
Leviton
LEV MT563-SCW 20A LLOK TR SPL
Item #: 1742984
CAT #: MT563-SCW
UPC: 078477741146
Sign In or Register to view pricing and more.
Leviton
LEV MT562-SCW 15A LLOK TR SPL
Item #: 1657051
CAT #: MT562-SCW
UPC: 078477741085
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
DUP RCPT IND TR 20A/125V 5-20R BK
Item #: 954979
CAT #: HBL5362BKTR
UPC: 783585542478
Sign In or Register to view pricing and more.
Leviton
Tamper Resistant Duplex Receptacle, 20A, 125V, NEMA 5-20R, White
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Fed Spec Commercial Grade, Self Grounding, Tamper-Resistant, Modular Terminals, Steel Strap, Lev-Lok - White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Item #: 313283
CAT #: MT563-SW
UPC: 078477455289
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
DUP RCPT IND TR 20A/125V 5-20R LA
DUP RCPT IND TR 20A/125V 5-20R LA
Item #: 1091527
CAT #: HBL5362LATR
UPC: 783585542522
Sign In or Register to view pricing and more.
Leviton
Duplex Receptacle
LEV MT563-1CW 20A LLOK TR SPL
Item #: 1552064
CAT #: MT563-1CW
UPC: 078477740965
Sign In or Register to view pricing and more.
Leviton
Lev-Lok 20 Amp, TR Duplex, Red
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Fed Spec Commercial Grade, Self Grounding, Tamper-Resistant, Modular Terminals, Steel Strap, Lev-Lok - Red ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Item #: 785575
CAT #: MT563-SR
UPC: 078477455326
Sign In or Register to view pricing and more.
Leviton
W5461-T0W, Single Receptacle
Single Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Weather- and Tamper-Resistant, Smooth Face, 20 Amp, 250 Volt, Back and Side Wire, NEMA 6-20R, 2-Pole, 3-Wire, Self-Grounding, Color: White
Item #: 1576041
CAT #: W5461-T0W
UPC: 078477101728
Sign In or Register to view pricing and more.
Leviton
15A 125V WR TR DEC REC GRY
Amperage: 15 A Dielectric Voltage: Withstands 3000 V minimum Grounding: Self-Grounding Horsepower Rating: 1/2 HP Pole: 2 Temperature Rise: Max 30 °C after 250 cycles OL at 200 percent rated current Voltage: 125 VAC Wire: 3
Item #: 1344987
CAT #: WTD15-GY
UPC: 078477722978
Sign In or Register to view pricing and more.
Leviton
LEV MT562-SR LEV LOK 15A TR D
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Fed Spec Commercial Grade, Self Grounding, Tamper-Resistant, Modular Terminals, Steel Strap, Lev-Lok - RED ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Item #: 1574958
CAT #: MT562-SR
UPC: 078477455395
Sign In or Register to view pricing and more.
Leviton
LEV MT163 LEVLOK 20A TR DECR
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok® Duplex Receptacle, Decora Plus, Tamper-Resistant, Straight Blade, Commercial Grade, Self-Grounding, Modular Terminals, Steel Strap - BROWN ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Item #: 850778
CAT #: MT163
UPC: 078477420928
Sign In or Register to view pricing and more.
Leviton
LEV MT563-1CR 20A LLOK TR SPL
LEV MT563-1CR 20A LLOK TR SPL ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Item #: 1810488
CAT #: MT563-1CR
UPC: 078477740958
Sign In or Register to view pricing and more.
Leviton
LEV MT562-2SW 15A LLOK TR CON
LEV MT562-2SW 15A LLOK TR CON ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Item #: 1856478
CAT #: MT562-2SW
UPC: 078477891605
Sign In or Register to view pricing and more.
Leviton
15 Amp, 125 Volt, Lev-Lok
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Lev-Lok Duplex Receptacle, Straight Blade, Fed Spec Commercial Grade, Self-Grounding, Tamper-Resistant, Modular Terminals, Steel Strap - Ivory ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Item #: 946576
CAT #: MT562-SI
UPC: 078477455258
Sign In or Register to view pricing and more.
Leviton
Lev Lok 20a Tr Duplx, Lt. Almond
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Fed Spec Commercial Grade, Self Grounding, Tamper-Resistant, Modular Terminals, Steel Strap, Lev-Lok - Lt. Almond ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Item #: 848964
CAT #: MT563-ST
UPC: 078477455319
Sign In or Register to view pricing and more.
Leviton
LEV MT562-IGW LEVLOK 15A IG T
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Lev-Lok® Duplex Receptacle, Tamper-Resistant, Straight Blade, Industrial Grade, Isolated Ground, Modular Terminals, Plated Steel Strap - WHITE ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Item #: 1426153
CAT #: MT562-IGW
UPC: 078477501795
Sign In or Register to view pricing and more.
Leviton
LEV MT563-SCW 20A LLOK TR SPL
LEV MT563-SCW 20A LLOK TR SPL ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Item #: 1742984
CAT #: MT563-SCW
UPC: 078477741146
Sign In or Register to view pricing and more.
Leviton
LEV MT562-SCW 15A LLOK TR SPL
LEV MT562-SCW 15A LLOK TR SPL ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Item #: 1657051
CAT #: MT562-SCW
UPC: 078477741085
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
DUP RCPT IND TR 20A/125V 5-20R BK
DUP RCPT IND TR 20A/125V 5-20R BK
Item #: 954979
CAT #: HBL5362BKTR
UPC: 783585542478
Sign In or Register to view pricing and more.