TradeSelect, Residential, Tamper Resistant Single, 20A 125V, 2-Pole

Item #: 24839
Cat #: RR201WTR
UPC: 883778302008
Sign In or Register to view pricing and more.
Documents & Guides
TradeSelect, Residential, Tamper Resistant Single, 20A 125V, 2-Pole 3-Wire, 5-20R, Self Ground, White

Overview

TradeSelect, Residential, Tamper Resistant Single, 20A 125V, 2-Pole 3-Wire, 5-20R, Self Ground, White
The Hubbell HUBRR201WTR receptacle features a smooth indented face appearance, multiple-drive Slot/Phillips/Robertson head screws and a tough thermoplastic ultrasonically welded cover and base. Tamper resistant.
Also known as: 883778302008, RR201WTR

Specifications

Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Duplex, Weather Resistant
Amps: 20
Color: White
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Duplex, Weather Resistant
Color: White
Amps: 20
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)