4 Port USB Receptacle Device Light Almond

Item #: 629279
Cat #: USB4P-T
UPC: 078477658109
Sign In or Register to view pricing and more.
Documents & Guides
USB Charger, 4-Port, Type A 2.0, 4.2 Amp, 25W, 125V, Color: Light Almond.

Overview

USB Charger, 4-Port, Type A 2.0, 4.2 Amp, 25W, 125V, Color: Light Almond.
4.2A 4-port USB Charger Decora Style. - Light Almond
Also known as: 078477658109, USB4P-T

Specifications

Color: Light Almond
Volts AC: 120
Type: USB
Amps: 4.200
Color: Light Almond
Type: USB
Volts AC: 120
Amps: 4.200

Customer Reviews

No reviews for this product
(0)