USB Receptacles

11 Found
Leviton

USB Receptacle Device, 4-Port, White

Item #: 605066
CAT #: USB4P-W
UPC: 078477658024
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

USB Receptacles USB20AC5W

Item #: 1077118
CAT #: USB20AC5W
UPC: 883778307249
Sign In or Register to view pricing and more.
Leviton

4 Port USB Receptacle Device Ivory

Item #: 607928
CAT #: USB4P-I
UPC: 078477658062
Sign In or Register to view pricing and more.
Leviton

15A USB-C Receptacle, 5-15R, White

Item #: 2295815
CAT #: T5637-W
UPC: 078477000885
Sign In or Register to view pricing and more.
Leviton

4 Port USB Receptacle Device Black

Item #: 651611
CAT #: USB4P-E
UPC: 078477658048
Sign In or Register to view pricing and more.
Leviton

4 Port Usb Device Gray

Item #: 786519
CAT #: USB4P-GY
UPC: 078477658031
Sign In or Register to view pricing and more.
Pass & Seymour

DECORATOR COMBO QUAD USB 4.2A BK

Item #: 1110438
CAT #: TM8USB4-BKCC6
UPC: 785007028782
Sign In or Register to view pricing and more.
Leviton

4 Port USB Receptacle Device Light Almond

Item #: 629279
CAT #: USB4P-T
UPC: 078477658109
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

RCPT HG DUP 20A 125V 5A 5V USB PORT C WH

Item #: 1593825
CAT #: USB8300C5W
UPC: 883778307669
Sign In or Register to view pricing and more.
Pass & Seymour

RADIANT QUAD USB 4.2A WH

Item #: 595771
CAT #: TM8USB4-WCC6
UPC: 785007028737
Sign In or Register to view pricing and more.
Pass & Seymour

PAS TM-8USB4GRYCC6 QUAD USB 4

Item #: 1099483
CAT #: TM-8USB4GRYCC6
UPC: 785007040203
Sign In or Register to view pricing and more.
Leviton

USB Receptacle Device, 4-Port, White

USB Charger, 4-Port, Type A 2.0, 4.2 Amp, 25W, 125V, White
Item #: 605066
CAT #: USB4P-W
UPC: 078477658024
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

USB Receptacles USB20AC5W

RCPT DUP 20A 125V 5A 5V USB PORT AC WH
Item #: 1077118
CAT #: USB20AC5W
UPC: 883778307249
Sign In or Register to view pricing and more.
Leviton

4 Port USB Receptacle Device Ivory

USB Charger, 4-Port, Type A 2.0, 4.2 Amp, 25W, 125V, Ivory
Item #: 607928
CAT #: USB4P-I
UPC: 078477658062
Sign In or Register to view pricing and more.
Leviton

15A USB-C Receptacle, 5-15R, White

15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 30W (6 Amps), Dual Type-C/C USB Chargers, Grounding, Side Wired & Back Wired - White
Item #: 2295815
CAT #: T5637-W
UPC: 078477000885
Sign In or Register to view pricing and more.
Leviton

4 Port USB Receptacle Device Black

USB Charger, 4-Port, Type A 2.0, 4.2 Amp, 25W, 125V, Black
Item #: 651611
CAT #: USB4P-E
UPC: 078477658048
Sign In or Register to view pricing and more.
Leviton

4 Port Usb Device Gray

4.2a 4-port Usb Charger Decora Style. - Gray
Item #: 786519
CAT #: USB4P-GY
UPC: 078477658031
Sign In or Register to view pricing and more.
Pass & Seymour

DECORATOR COMBO QUAD USB 4.2A BK

PAS TM8USB4BKCC6
Item #: 1110438
CAT #: TM8USB4-BKCC6
UPC: 785007028782
Sign In or Register to view pricing and more.
Leviton

4 Port USB Receptacle Device Light Almond

USB Charger, 4-Port, Type A 2.0, 4.2 Amp, 25W, 125V, Color: Light Almond.
Item #: 629279
CAT #: USB4P-T
UPC: 078477658109
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

RCPT HG DUP 20A 125V 5A 5V USB PORT C WH

RCPT HG DUP 20A 125V 5A 5V USB PORT C WH
Item #: 1593825
CAT #: USB8300C5W
UPC: 883778307669
Sign In or Register to view pricing and more.
Pass & Seymour

RADIANT QUAD USB 4.2A WH

USB Quad Charger - White
Item #: 595771
CAT #: TM8USB4-WCC6
UPC: 785007028737
Sign In or Register to view pricing and more.
Pass & Seymour

PAS TM-8USB4GRYCC6 QUAD USB 4

PAS TM-8USB4GRYCC6 QUAD USB 4
Item #: 1099483
CAT #: TM-8USB4GRYCC6
UPC: 785007040203
Sign In or Register to view pricing and more.
Page 1 of 1
11 Items found